HUBBELL WIRING DEVICE-KELLEMS M001L1000 Power Distribution Assembly, 1 Gang, 15 A | CE6WYX

HUBBELL WIRING DEVICE-KELLEMS M001L1000 Power Distribution Assembly, 1 Gang, 15 A

Item: CE6WYX Model: M001L1000
7 In Stock

Ships within 2 days via

€689.88 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Power Distribution Assembly
Cable Entry Plug In
Capacity 658.92 cu. in.
Color Gray
Depth 7 3/5"
Height 10 1/5"
Material Composite
Mounting Style Screw
Width 8 1/2"

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)25.91
Ship length (cm)25.91
Ship width (cm)21.59
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS M001L1000 Power Distribution Assembly, 1 Gang, 15 A
€689.88 /unit