HUBBELL WIRING DEVICE-KELLEMS HSLDPK2 Lockout Device, Switch | CE6YAQ

HUBBELL WIRING DEVICE-KELLEMS HSLDPK2 Lockout Device, Switch

Item: CE6YAQ Model: HSLDPK2
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Lockout Kit
Color Yellow
Dimension 3.12" x 1" x 0.63"
Height 0.63"
Material Thermoplastic
Operating Temp. -75°C to -40°C

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.6
Ship length (cm)7.92
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HSLDPK2 Lockout Device, Switch