HUBBELL WIRING DEVICE-KELLEMS HPMS12125 Straight Plug, Male, With 25 Feet Cable, 10 Pole | CE6VLW

HUBBELL WIRING DEVICE-KELLEMS HPMS12125 Straight Plug, Male, With 25 Feet Cable, 10 Pole

Item: CE6VLW Model: HPMS12125
7 In Stock

Ships within 2 days via

€610.19 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Straight Plug
Color Black
Conductor Material Copper
Conductor Type Copper
Diameter 1 1/4"
Jacket Type SEOOW
Number Of Conductors 12
Temp. Range -20°C to +105°C

Shipping Info:

Ship weight (kg) 3.3975
Ship height (cm)12.7
Ship length (cm)30.48
Ship width (cm)30.48

Product Variants

ProductModelNumber Of ConductorsDiameterJacket TypeTemp. RangeColorConductor TypeLengthMaterialPrice
HUBBELL WIRING DEVICE-KELLEMS HPMS05112 Straight Plug, Male, With 12 Feet Cable, 5 Pole | AD6ZVN 4CW25 HPMS05112---------
RFQ
HUBBELL WIRING DEVICE-KELLEMS HPMS02101 Straight Plug, Male, With 1 Feet Cable, 2 Pole | CE6VGJ HPMS021012-SEOOW-20°C to +105°CBlackCopper--€39.62
HUBBELL WIRING DEVICE-KELLEMS HPMS02103 Straight Plug, Male, With 3 Feet Cable, 2 Pole | CE6VGK HPMS0210320.99"SEOOW-20°C to +105°CBlackCopper--€46.44
HUBBELL WIRING DEVICE-KELLEMS HPMS02106 Straight Plug, Male, With 6 Feet Cable, 2 Pole | CE6VGL HPMS021062-SEOOW-20°C to +105°CBlackCopper---
RFQ
HUBBELL WIRING DEVICE-KELLEMS HPMS02109 Straight Plug, Male, With 9 Feet Cable, 2 Pole | CE6VGM HPMS0210920.99"SEOOW-20°C to +105°CBlackCopper--€66.70
HUBBELL WIRING DEVICE-KELLEMS HPMS02120 Straight Plug, Male, With 20 Feet Cable, 2 Pole | CE6VGN HPMS021202-SEOOW-20°C to +105°CBlackCopper--€103.00
HUBBELL WIRING DEVICE-KELLEMS HPMS02125 Straight Plug, Male, With 25 Feet Cable, 2 Pole | CE6VGP HPMS0212520.99"--20°C to +105°CBlackCopper--€114.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HPMS12125 Straight Plug, Male, With 25 Feet Cable, 10 Pole
€610.19 /unit