HUBBELL WIRING DEVICE-KELLEMS HBLML5025 Temporary Job Site Light, 25 W, Size 34.5 Inch | BD6DKG

HUBBELL WIRING DEVICE-KELLEMS HBLML5025 Temporary Job Site Light, 25 W, Size 34.5 Inch

Item: BD6DKG Model: HBLML5025
7 In Stock

Ships within 2 days via

€520.35 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Temporary Job Site Light
Voltage 125V AC

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)11.68
Ship length (cm)103.12
Ship width (cm)11.68
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBLML5025 Temporary Job Site Light, 25 W, Size 34.5 Inch
€520.35 /unit