HUBBELL WIRING DEVICE-KELLEMS HBLLEDHB60 High Bay Led Light, 60 W | CE6UJB

HUBBELL WIRING DEVICE-KELLEMS HBLLEDHB60 High Bay Led Light, 60 W

Item: CE6UJB Model: HBLLEDHB60
In Stock

Get it by Monday, Sep 29

€402.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item LED High Bay
Voltage 125V AC

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)21.34
Ship length (cm)29.72
Ship width (cm)23.62
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBLLEDHB60 High Bay Led Light, 60 W
€402.07 /unit