HUBBELL WIRING DEVICE-KELLEMS HBL6MGRPT620 Power Strips, 6 Outlet, 20A, 125V, 2-Pole, 3-Wire Grounding, 6 Feet Cord | BD4BVV

HUBBELL WIRING DEVICE-KELLEMS HBL6MGRPT620 Power Strips, 6 Outlet, 20A, 125V, 2-Pole, 3-Wire Grounding, 6 Feet Cord

Item: BD4BVV Model: HBL6MGRPT620
7 In Stock

Ships within 2 days via

€392.26 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Power Strip
Color White
Cord Length 6 ft.
Number Of Outlets 4

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)5.72
Ship length (cm)46.23
Ship width (cm)16.26
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL6MGRPT620 Power Strips, 6 Outlet, 20A, 125V, 2-Pole, 3-Wire Grounding, 6 Feet Cord
€392.26 /unit