HUBBELL WIRING DEVICE-KELLEMS HBL6084 Fd Box, 1 Inch Npt, Gray | BD4KBP

HUBBELL WIRING DEVICE-KELLEMS HBL6084 Fd Box, 1 Inch Npt, Gray

Item: BD4KBP Model: HBL6084
7 In Stock

Ships within 2 days via

€73.39 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Receptacle Box
Color Gray

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)8.38
Ship length (cm)15.23
Ship width (cm)9.09
Country of OriginUS

Product Details:

    • Watertight Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL6084 Fd Box, 1 Inch Npt, Gray
€73.39 /unit