HUBBELL WIRING DEVICE-KELLEMS HBL460R9V0 Pin Sleeve Receptacle | AC8QAN 3D165

HUBBELL WIRING DEVICE-KELLEMS HBL460R9V0 Pin Sleeve Receptacle

Item: AC8QAN Model: HBL460R9V0Cross Ref: 3D165
7 In Stock

Ships within 2 days via

€776.80 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pin and Sleeve Receptacle
Amps 60A
Color Blue
Hp Rating 5 hp
Number Of Poles 3.0
Number Of Wires 4
Phase 3
Standards CSA CERTIFIED C22.2 NO. 182.1, CSA CERTIFIED LR285C, IEC 60309-1, IEC 60309-2, UL E146032

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)12.19
Ship length (cm)16.26
Ship width (cm)14.22
HS code8536904000
Country of OriginUS

Product Variants

ProductModelCurrent RatingHousing MaterialReverse ServiceVoltage RatingGrounding StyleHousing ColorIp RatingConnection OrientationPrice
HUBBELL WIRING DEVICE-KELLEMS L420R9 Iec Pin And Sleeve Receptacle, Female, 20 A, 250 VAC, 3 Pole, Blue | AB4DQK 1XC89 L420R920AThermoplasticNo250V ACIECBlueIP22Straight€258.32
HUBBELL WIRING DEVICE-KELLEMS L430R9 Iec Pin And Sleeve Receptacle, Female, 30 A, 250 VAC, 3 Pole, Blue | AB4DQL 1XC90 L430R930AThermoplasticNo250V ACIECBlueIP22Straight€366.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL460R9V0 Pin Sleeve Receptacle
€776.80 /unit