HUBBELL WIRING DEVICE-KELLEMS HBL182S20LED Temporary String Light, 6.6 W, Length 20 Feet | AZ8AHD

HUBBELL WIRING DEVICE-KELLEMS HBL182S20LED Temporary String Light, 6.6 W, Length 20 Feet

Item: AZ8AHD Model: HBL182S20LEDCross Ref: 184U93
7 In Stock

Ships within 2 days via

€152.63 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Temporary String Light
Voltage 125V AC

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)9.91
Ship length (cm)29.72
Ship width (cm)25.4
Country of OriginID

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL182S20LED Temporary String Light, 6.6 W, Length 20 Feet
€152.63 /unit