HUBBELL WIRING DEVICE-KELLEMS HBL13R92D Manual Motor Switch, With Enclosure, 2 Pole, 30 A, 600 VAC, Aluminium | BC7QWP

HUBBELL WIRING DEVICE-KELLEMS HBL13R92D Manual Motor Switch, With Enclosure, 2 Pole, 30 A, 600 VAC, Aluminium

Item: BC7QWP Model: HBL13R92D
7 In Stock

Ships within 2 days via

€186.79 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Manual Motor Switch
Amps Rating 30A
Dimension 5.52" x 4.4" x 3.3"
Height 3.3"
Length 5 13/25"
Max. Hp 15 hp
Min. Number Of Cycles 10000
Mounting Style Screw
Operating Temp. -75°C to -40°C
Phase 1
Wattage 18000 W
Width 4 2/5"

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)8.38
Ship length (cm)14.02
Ship width (cm)11.18
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL13R92D Manual Motor Switch, With Enclosure, 2 Pole, 30 A, 600 VAC, Aluminium
€186.79 /unit