HUBBELL WIRING DEVICE-KELLEMS HBL123S100PS Temporary String Light, With Plastic Guard, Length 100 Feet | AZ8ALZ

HUBBELL WIRING DEVICE-KELLEMS HBL123S100PS Temporary String Light, With Plastic Guard, Length 100 Feet

Item: AZ8ALZ Model: HBL123S100PS
In Stock

Get it by Monday, Sep 29

€379.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Temporary String Light
Voltage 125V AC

Shipping Info:

Ship weight (kg) 12.5325
Ship height (cm)27.43
Ship length (cm)50.55
Ship width (cm)51.56
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL123S100PS Temporary String Light, With Plastic Guard, Length 100 Feet
€379.03 /unit