HUBBELL WIRING DEVICE-KELLEMS GFTWRST20U Gfci Receptacle, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, Brown | BD4GNY

HUBBELL WIRING DEVICE-KELLEMS GFTWRST20U Gfci Receptacle, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, Brown

Item: BD4GNY Model: GFTWRST20U
7 In Stock

Ships within 2 days via

€79.93 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item GFCI Receptacle
Amps 20A
Color Brown
Nema Rating NEMA 5-20R
Voltage 125V

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)17.89
Ship length (cm)12.82
Ship width (cm)5.2
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNema RatingOutlet TypeColorPhaseCurrent RatingHousing ColorPkg. Qty.Price
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGBK Gfci Duplex 15a 125v Black | AF7LEM 21VK82 GFR5262SGBK-----Single15ABlack1€308.79
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGGY Gfci Receptacle, Self Test, 15A 125V, 5-15R, Gray | AF7LEN 21VK83 GFR5262SGGY15A125V ACNEMA 5-15RDuplexGray1--1€302.30
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGI Gfci Duplex 15a 125v Ivory | AF7LEP 21VK84 GFR5262SGI-----Single15AIvory1€332.09
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGW Gfci Duplex 15a 125v White | AF7LER 21VK86 GFR5262SGW-----Single15AWhite1€319.49
HUBBELL WIRING DEVICE-KELLEMS GFR5362SG Gfci Duplex 20a 125v Brown | AF7LET 21VK87 GFR5362SG-----Single20ABrown1€354.75
HUBBELL WIRING DEVICE-KELLEMS GFR5362SGGY Gfci Duplex 20a 125v Gray | AF7LEV 21VK89 GFR5362SGGY-----Single20AGray1€335.98
HUBBELL WIRING DEVICE-KELLEMS GFR5362SGI Gfci Duplex 20a 125v Ivory | AF7LEW 21VK90 GFR5362SGI-----Single20AIvory1€347.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS GFTWRST20U Gfci Receptacle, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, Brown
€79.93 /unit