HUBBELL WIRING DEVICE-KELLEMS GFTWRST15SNAPW GFCI Receptacle, Commercial, Decorator Duplex, Flush Mount, 15A | BD4ARN 45UE35

HUBBELL WIRING DEVICE-KELLEMS GFTWRST15SNAPW GFCI Receptacle, Commercial, Decorator Duplex, Flush Mount, 15A

Item: BD4ARN Model: GFTWRST15SNAPWCross Ref: 45UE35
7 In Stock

Ships within 2 days via

€66.85 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item GFCI Receptacle
Amps 15A
Color White
Height 1.47"
Length 3 7/25"
Material Nylon
Max. Hp 1/2 hp
Nema Rating NEMA 5-15R
Phase 1
Voltage 125V
Wattage 1875 W
Width 1.77"
Wire Size 12 AWG

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)3.73
Ship length (cm)8.33
Ship width (cm)4.5
Country of OriginCN

Product Details:

    • Straght Blade Device, Snap-Connect, Weather And Tamper-Resistant, Autoguard, Self Test

Product Variants

ProductModelAmpsVoltageNema RatingOutlet TypeColorPhaseCurrent RatingHousing ColorPkg. Qty.Price
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGBK Gfci Duplex 15a 125v Black | AF7LEM 21VK82 GFR5262SGBK-----Single15ABlack1€308.79
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGGY Gfci Receptacle, Self Test, 15A 125V, 5-15R, Gray | AF7LEN 21VK83 GFR5262SGGY15A125V ACNEMA 5-15RDuplexGray1--1€302.30
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGI Gfci Duplex 15a 125v Ivory | AF7LEP 21VK84 GFR5262SGI-----Single15AIvory1€332.09
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGW Gfci Duplex 15a 125v White | AF7LER 21VK86 GFR5262SGW-----Single15AWhite1€319.49
HUBBELL WIRING DEVICE-KELLEMS GFR5362SG Gfci Duplex 20a 125v Brown | AF7LET 21VK87 GFR5362SG-----Single20ABrown1€354.75
HUBBELL WIRING DEVICE-KELLEMS GFR5362SGGY Gfci Duplex 20a 125v Gray | AF7LEV 21VK89 GFR5362SGGY-----Single20AGray1€335.98
HUBBELL WIRING DEVICE-KELLEMS GFR5362SGI Gfci Duplex 20a 125v Ivory | AF7LEW 21VK90 GFR5362SGI-----Single20AIvory1€347.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS GFTWRST15SNAPW GFCI Receptacle, Commercial, Decorator Duplex, Flush Mount, 15A
€66.85 /unit