HUBBELL WIRING DEVICE-KELLEMS GFR5262SGGY Gfci Receptacle, Self Test, 15A 125V, 5-15R, Gray

Item: AF7LEN Model: GFR5262SGGY
7 In Stock

Ships within 2 days via

€302.30 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item GFCI Receptacle
Amps 15A
Color Gray
Connectivity Back And Side Wired Screw Terminals
Duty Heavy Duty
Grade Commercial
Hp Rating 1/2 hp
Material Thermoplastic
Nema Rating NEMA 5-15R
Number Of Poles 2
Number Of Wires 3
Outlet Type Duplex
Phase 1
Reset Type Reset After Trip
Voltage 125V AC
Wattage 1875 W
Weather Resistant Yes
Wire Size #14 AWG to # 12 AWG

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)12.07
Ship length (cm)7.62
Ship width (cm)5.4
HS code8536308000
Country of OriginCN

Product Details:

    • Power Protection Products, Self Test, Commercial Grade, 2-Pole 3-Wire Grounding

Product Variants

ProductModelAmpsVoltageNema RatingOutlet TypeColorPhaseCurrent RatingHousing ColorPkg. Qty.Price
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGBK Gfci Duplex 15a 125v Black | AF7LEM 21VK82 GFR5262SGBK-----Single15ABlack1€308.79
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGI Gfci Duplex 15a 125v Ivory | AF7LEP 21VK84 GFR5262SGI-----Single15AIvory1€332.09
HUBBELL WIRING DEVICE-KELLEMS GFR5262SGW Gfci Duplex 15a 125v White | AF7LER 21VK86 GFR5262SGW-----Single15AWhite1€319.49
HUBBELL WIRING DEVICE-KELLEMS GFR5362SG Gfci Duplex 20a 125v Brown | AF7LET 21VK87 GFR5362SG-----Single20ABrown1€354.75
HUBBELL WIRING DEVICE-KELLEMS GFR5362SGGY Gfci Duplex 20a 125v Gray | AF7LEV 21VK89 GFR5362SGGY-----Single20AGray1€335.98
HUBBELL WIRING DEVICE-KELLEMS GFR5362SGI Gfci Duplex 20a 125v Ivory | AF7LEW 21VK90 GFR5362SGI-----Single20AIvory1€347.70
HUBBELL WIRING DEVICE-KELLEMS GFR5362SGR Gfci Duplex 20a 125v Red | AF7LEX 21VK91 GFR5362SGR-----Single20ARed1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS GFR5262SGGY Gfci Receptacle, Self Test, 15A 125V, 5-15R, Gray
€302.30 /unit