HUBBELL WIRING DEVICE-KELLEMS DSL30W1 Latching Decorator Switch, Single Pole, 100Ma, 30VDC, Back And Side Wired, White | BD3HRT

HUBBELL WIRING DEVICE-KELLEMS DSL30W1 Latching Decorator Switch, Single Pole, 100Ma, 30VDC, Back And Side Wired, White

Item: BD3HRT Model: DSL30W1
7 In Stock

Ships within 2 days via

€112.47 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Switch
Color White
Length 4.87"
Operating Temp. Range +32°F to +122°F
Width 2 11/25"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)6.86
Ship length (cm)12.37
Ship width (cm)6.2
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS DSL30W1 Latching Decorator Switch, Single Pole, 100Ma, 30VDC, Back And Side Wired, White
€112.47 /unit