HUBBELL WIRING DEVICE-KELLEMS 515P 15A Commercial Grade Straight Blade Plug, Black, NEMA Configuration 5-15P | CD2LFN 49YK49

HUBBELL WIRING DEVICE-KELLEMS 515P 15A Commercial Grade Straight Blade Plug, Black, NEMA Configuration 5-15P

Item: CD2LFN Model: 515PCross Ref: 49YK49
7 In Stock

Ships within 2 days via

€26.82 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Straight Blade Plug
Antimicrobial No
Color Black
Cord Size 0.245" to 0655"
Grade Commercial
Material Nylon
Number Of Poles 2
Number Of Wires 3
Phase 1
Voltage 125V AC
Wiring Type Standard

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.3
Ship length (cm)7.11
Ship width (cm)3.81
Country of OriginCN

Product Variants

ProductModelAmpsNema Plug ConfigurationColorNema RatingMaterialConnection OrientationHousing ColorHousing MaterialPrice
HUBBELL WIRING DEVICE-KELLEMS HBL52CM80C Male Plug, Straight, 2-P 3- W Grounding, 5A 125V, 5-15P, Yellow, 1 Pk | AC8QMY 3D877 HBL52CM80C-5-15P---StraightYellowPolycarbonate€66.05
HUBBELL WIRING DEVICE-KELLEMS HBLTT30P Angle Straight Blade Plug, 30A, 125V AC | BD4KDY 54DY14 HBLTT30P-Tt-30P---AngledBlackThermoplastic Elastomer€53.95
HUBBELL WIRING DEVICE-KELLEMS 515LP Plug, 15A 125V, 5-15P, Illuminated | CE6QYA 515LP15A-ClearNEMA 5-15P-----
RFQ
HUBBELL WIRING DEVICE-KELLEMS 520LP Plug, 20A 125V, 5-20P, Illuminated | CE6QYC 520LP20A-ClearNEMA 5-20P-----
RFQ
HUBBELL WIRING DEVICE-KELLEMS HBL5266CM2 Straight Blade Male Plug, 2-P 3- W Grounding, 15A125V, 5-15P, Black, 1 Pk | CE6QYE HBL5266CM215A-Black, WhiteNEMA 5-15PPolycarbonate----
RFQ
HUBBELL WIRING DEVICE-KELLEMS HBL5366CM2 Straight Blade Male Plug, 2-P 3- W Grounding, 20A 125V, 5-20P, Black, 1 Pk | CE6QYH HBL5366CM220A-Black, WhiteNEMA 5-20PPolycarbonate----
RFQ
HUBBELL WIRING DEVICE-KELLEMS HBL5867VBLK Straight Blade Male Plug, 15A 125V, 1-15P, Black, Polarized | CE6QYK HBL5867VBLK15A-BlackNEMA 5-15PNylon---€25.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS 515P 15A Commercial Grade Straight Blade Plug, Black, NEMA Configuration 5-15P
€26.82 /unit