HUBBELL WIRING DEVICE-KELLEMS HBL15FRO Single Pole Connector, Female, Double Set Screw End, 150 A, Orange | BD3WUB

HUBBELL - BRYANT HBL15FRO Single Pole Connector, Female, Double Set Screw End, 150 A, Orange

Item: BD3WUB Model: HBL15FRO
7 In Stock

Ships within 2 days via

€68.98 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Single Pole Connector
Amps 150A
Color Orange

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL - BRYANT HBL15FRO Single Pole Connector, Female, Double Set Screw End, 150 A, Orange
€68.98 /unit