HUBBELL WIRING DEVICE-KELLEMS GFTWRST20LA Gfci Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Light Almond | BD4FJR

HUBBELL - BRYANT GFTWRST20LA Gfci Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Light Almond

Item: BD4FJR Model: GFTWRST20LA
7 In Stock

Ships within 2 days via

€38.68 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item GFCI Receptacle
Amps 20A
Color Almond
Nema Rating NEMA 5-20R
Voltage 125V

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)17.89
Ship length (cm)12.82
Ship width (cm)5.2
Country of OriginUS

Product Details:

    • Power Protection Devices, Self Test

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL - BRYANT GFTWRST20LA Gfci Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Light Almond
€38.68 /unit