HUB CITY 0220-00308 Bevel Gear Drive, 2.19 HP, 0.6245 Inch I.D, 0.625 Inch O.D, Aluminum | AK7EPC

HUB CITY 0220-00308 Bevel Gear Drive, 2.19 HP, 0.6245 Inch I.D, 0.625 Inch O.D, Aluminum

Item: AK7EPC Model: 0220-00308
7 In Stock

Ships within 2 days via

€925.19 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Bevel Gear Drive
Gear Drive Size AD2
Gear Type Spiral Bevel
Housing Height 2.005"
Housing Length 4 11/25"
Housing Material Aluminum
Housing Width 3 13/32"
Input Dia. 0.6245"
Input Hp @ 1750 Rpm 2.19 hp
Input Style Shaft
No. Of Gear Reductions 1
Output Dia. 5/8"
Output Rpm 1750 RPM
Output Shaft Shaft
Output Shaft Direction Left Or Right
Product Line Bevel Gear Drives
Ratio 1:1
Service Factor 1
Torque Rating 78.7 lbs.-in.

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)10.16
Ship length (cm)22.86
Ship width (cm)22.86

Product Variants

ProductModelGear RatioOutput TypeMaterialMounting TypePrice
HUB CITY 0220-00304 Bevel Gear Drive, 1.07 HP, 0.6245 Inch I.D, 0.625 Inch O.D, Aluminum | AK7DQQ 0220-003042:1ShaftCast AluminumSurface€1,315.32
HUB CITY 0220-00305 Bevel Gear Drive, 1.07 HP, 0.6245 Inch I.D, 0.625 Inch O.D, Aluminum | AK7DQY 0220-00305----€1,043.90
HUB CITY 0220-00302 Bevel Gear Drive, 2.19 HP, 0.6245 Inch I.D, 0.625 Inch O.D, Aluminum | AK7DRU 0220-003021:1ShaftCast AluminumSurface€925.19
HUB CITY 0220-00309 Bevel Gear Drive, 1.07 HP, 0.6245 Inch I.D, 0.625 Inch O.D, Aluminum | AK7EPD 0220-00309----€1,104.87
HUB CITY 0220-00301 Bevel Gear Drive, 2.19 HP, 0.6245 Inch I.D, 0.625 Inch O.D, Aluminum | AX3XME 0220-00301----€925.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0220-00308 Bevel Gear Drive, 2.19 HP, 0.6245 Inch I.D, 0.625 Inch O.D, Aluminum
€925.19 /unit