HOWARD LEIGHT 1035192-VS Ear Muffs, Over-the-Head Earmuff, 26 dB NRR, Dielectric, Foam | CJ2BBF 56GL84

HOWARD LEIGHT 1035192-VS Ear Muffs, Over-the-Head Earmuff, 26 dB NRR, Dielectric, Foam

Item: CJ2BBF Model: 1035192-VSCross Ref: 56GL84
7 In Stock

Ships within 2 days via

€52.14 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Ear Muffs

Shipping Info:

Ship weight (kg) 0.2992
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCup ColorBand MaterialDielectricBand ColorCushion MaterialStyleCup MaterialPrice
HOWARD LEIGHT 1035110-VS Ear Muffs, Over-the-Head Earmuff, 30 dB NRR, Foam, Black/Yellow | CJ2BBC 499M94 1035110-VSYellowSteel WireNoGrayFoamRigidABS€62.66
HOWARD LEIGHT 1035104-VS Ear Muffs, Over-the-Head Earmuff, 26 dB NRR, Foam, Black | CJ2BBD 499M91 1035104-VSBlackSteel WireNoBlackFoamRigidABS€43.12
HOWARD LEIGHT 1035100-VS Ear Muffs, Over-the-Head Earmuff, 24 dB NRR, Foam, Black | CJ2BBT 499M89 1035100-VSBlackSteel WireNoBlackFoamRigidABS€18.96
HOWARD LEIGHT 1035195-VS Ear Muffs, Over-the-Head Earmuff, 29 dB NRR, Dielectric, Foam | CJ2BBZ 56GL86 1035195-VSBlackPlasticYesBlackFoamRigidABS€34.63
HOWARD LEIGHT 1035108-VS Ear Muffs, Over-the-Head Earmuff, 30 dB NRR, Foam, Black | CJ2BCC 499M93 1035108-VSBlackSteel WireNoBlackFoamRigidABS€35.31
HOWARD LEIGHT 1035190-VS Ear Muffs, Over-the-Head Earmuff, 23 dB NRR, Dielectric, Foam | CJ2BCD 56GL82 1035190-VSBlackPlasticYesBlackFoamRigidABS€17.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOWARD LEIGHT 1035192-VS Ear Muffs, Over-the-Head Earmuff, 26 dB NRR, Dielectric, Foam
€52.14 /unit