HOSHIZAKI F-1002MAJ Ice Machine Flake 970 lb | AH3GKC 31XC83

HOSHIZAKI F-1002MAJ Ice Machine Flake 970 lb

Item: AH3GKC Model: F-1002MAJCross Ref: 31XC83
In Stock

Get it by Monday, Sep 29

€10,421.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Ice Machine
Condenser Cooling Air
Cube Type Flake
Defrost Automatic
Drain Size 3/4"
Green Certification Or Other Recognition Energy-Star.Png
Ice Machine Style Modular
Ice Production Per Day 980 lbs.
Inlet Size 1/2"
Material Stainless Steel
Overall Depth 27 3/8"
Overall Height 26"
Overall Width 22"
Warranty 3 yrs.
Standards AHRI, AQ, NSF, UL LISTED

Shipping Info:

Ship weight (kg) 94.5
Ship height (cm)81.28
Ship length (cm)68.58
Ship width (cm)81.28
Country of OriginUS

Product Details:

    • Cleaning System : Automatic

Product Variants

ProductModelVoltageStorage CapacityIce Production Per DayOverall HeightOverall DepthColorCondenser CoolingCube TypePrice
HOSHIZAKI KM-61BAH Ice Machine Undercounter Crescent 71 lb | AH3GHA 31XC34 KM-61BAH-38 lbs.------€3,509.90
HOSHIZAKI KM-101BAH Ice Machine Undercounter Crescent 115 lb | AH3GHB 31XC35 KM-101BAH-53 lbs.------€3,850.80
HOSHIZAKI KM-151BAH Ice Machine Undercounter Crescent 146 lb | AH3GHC 31XC36 KM-151BAH-78 lbs.------€4,377.62
HOSHIZAKI KM-151BWH Ice Machine Undercounter Crescent 146 lb | AH3GHD 31XC37 KM-151BWH-78 lbs.------€4,615.36
HOSHIZAKI KM-201BAH Ice Machine Undercounter Crescent 201 lb | AH3GHE 31XC38 KM-201BAH-80 lbs.------€4,741.25
HOSHIZAKI KM-260BAH Ice Machine Undercounter Crescent 263 lb | AH3GHF 31XC40 KM-260BAH115V-263 lbs.39"28"Black, Stainless SteelAirCrescent€5,538.44
HOSHIZAKI KM-260BWH Ice Machine Undercounter Crescent 268 lb | AH3GHG 31XC41 KM-260BWH-100 lbs.------€5,587.39

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOSHIZAKI F-1002MAJ Ice Machine Flake 970 lb
€10,421.88 /unit