HOSE MASTER G125SM360 Flexible Metal Hose 1 1/4 Inch Diameter 36 Inch Length | AC4HFM 2ZV63

HOSE MASTER G125SM360 Flexible Metal Hose 1 1/4 Inch Diameter 36 Inch Length

Item: AC4HFM Model: G125SM360Cross Ref: 2ZV63
7 In Stock

Ships within 2 days via

€247.24 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flexible Metal Hose
Braid Material Stainless Steel
Compatible Chemicals Brake Fluid, Deionized Water, Fresh Water, Hydraulic Fluid, Motor Oil, Naphtha
Dynamic Min. Bend Radius 10"
Fitting Material Stainless Steel
Fitting Size 1 1/4" x 1 1/4"
Fitting Type MNPT x MNPT
For Media Type Brake Fluid, Hydraulic Fluid, Motor Oil, Naphtha, Water
Grade 304
Length 36"
Material Stainless Steel
Max. Temp. 1200°F
Max. Working Pressure @ 70 Deg. F 645 psi
Static Min. Bend Radius 3.1"

Shipping Info:

Ship weight (kg) 1.2645
Ship height (cm)5.08
Ship length (cm)92.71
Ship width (cm)5.08
HS code8307103000
Country of OriginUS

Product Variants

ProductModelHose LengthMax. Working Pressure @ 70 Deg. FHose I.d.Dynamic Min. Bend Radius (in.)Not Recommended ChemicalsHose Fitting A TypeHose Fitting B TypeHose Fitting B MaterialPrice
HOSE MASTER G025CMU120 Flexible Metal Hose Diameter 1/4 In | AA9FEL 1CVX2 G025CMU12012"--4.5"Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Hydrazine, Sodium Bisulfate, Sodium Bisulfite, Sodium Hypochlorite/BleAch (To 20%)MNPTFNPT-€114.29
HOSE MASTER G025CMU360 Flexible Metal Hose Diameter 1/4 In | AA9FEP 1CVX5 G025CMU36036"--4.5"Sodium Hypochlorite/BleAch (To 20%)MNPTFNPT-€140.43
HOSE MASTER G037CMU120 Flexible Metal Hose Diameter 3/8 In | AA9FEQ 1CVX6 G037CMU12012"--5"Sodium Hypochlorite/BleAch (To 20%)MNPTFNPT-€115.18
HOSE MASTER G037CMU180 Flexible Metal Hose Diameter 3/8 In | AA9FER 1CVX7 G037CMU18018"--5"Sodium Hypochlorite/BleAch (To 20%)MNPTFNPT-€129.32
HOSE MASTER G037CMU240 Flexible Metal Hose Diameter 3/8 In | AA9FET 1CVX8 G037CMU24024"--5"Sodium Hypochlorite/BleAch (To 20%)MNPTFNPT-€128.20
HOSE MASTER G037CMU360 Flexible Metal Hose Diameter 3/8 In | AA9FEU 1CVX9 G037CMU36036"--5"Sodium Hypochlorite/BleAch (To 20%)MNPTFNPT-€142.14
HOSE MASTER G050CMU120 Flexible Metal Hose Diameter 1/2 In | AA9FEV 1CVZ1 G050CMU12012"--5.5"Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Hydrazine, Sodium Bisulfate, Sodium Bisulfite, Sodium Hypochlorite/BleAch (To 20%)MNPTFNPT-€111.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOSE MASTER G125SM360 Flexible Metal Hose 1 1/4 Inch Diameter 36 Inch Length
€247.24 /unit