HOSE MASTER G100SMU120 Flexible Metal Hose Diameter 1 In | AB2EJW 1LMW7

HOSE MASTER G100SMU120 Flexible Metal Hose Diameter 1 In

Item: AB2EJW Model: G100SMU120Cross Ref: 1LMW7
7 In Stock

Ships within 2 days via

€196.94 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flexible Metal Hose
Braid Material Stainless Steel
Compatible Chemicals Motor Oil
Diameter 1"
Dynamic Min. Bend Radius 9"
Fitting Material Stainless Steel
Fitting Size 1" x 1"
For Media Type Motor Oil
Grade Grade 304, Grade 316
Hose Fitting A Size 1"
Hose Fitting B Size 1"
Hose I.d. 1"
Material Stainless Steel
Max. Temp. 1200°F
Max. Working Pressure @ 70 Deg. F 300 psi
Static Min. Bend Radius 2.7"

Shipping Info:

Ship weight (kg) 0.6255
Ship height (cm)5.59
Ship length (cm)31.5
Ship width (cm)5.59
HS code8307103000
Country of OriginUS

Product Variants

ProductModelHose LengthMax. Working Pressure @ 70 Deg. FHose I.d.Dynamic Min. Bend Radius (in.)Not Recommended ChemicalsHose Fitting A TypeHose Fitting B TypeHose Fitting B MaterialPrice
HOSE MASTER G025CMU120 Flexible Metal Hose Diameter 1/4 In | AA9FEL 1CVX2 G025CMU12012"--4.5"Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Hydrazine, Sodium Bisulfate, Sodium Bisulfite, Sodium Hypochlorite/BleAch (To 20%)MNPTFNPT-€114.29
HOSE MASTER G025CMU360 Flexible Metal Hose Diameter 1/4 In | AA9FEP 1CVX5 G025CMU36036"--4.5"Sodium Hypochlorite/BleAch (To 20%)MNPTFNPT-€140.43
HOSE MASTER G037CMU120 Flexible Metal Hose Diameter 3/8 In | AA9FEQ 1CVX6 G037CMU12012"--5"Sodium Hypochlorite/BleAch (To 20%)MNPTFNPT-€115.18
HOSE MASTER G037CMU180 Flexible Metal Hose Diameter 3/8 In | AA9FER 1CVX7 G037CMU18018"--5"Sodium Hypochlorite/BleAch (To 20%)MNPTFNPT-€129.32
HOSE MASTER G037CMU240 Flexible Metal Hose Diameter 3/8 In | AA9FET 1CVX8 G037CMU24024"--5"Sodium Hypochlorite/BleAch (To 20%)MNPTFNPT-€128.20
HOSE MASTER G037CMU360 Flexible Metal Hose Diameter 3/8 In | AA9FEU 1CVX9 G037CMU36036"--5"Sodium Hypochlorite/BleAch (To 20%)MNPTFNPT-€142.14
HOSE MASTER G050CMU120 Flexible Metal Hose Diameter 1/2 In | AA9FEV 1CVZ1 G050CMU12012"--5.5"Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Hydrazine, Sodium Bisulfate, Sodium Bisulfite, Sodium Hypochlorite/BleAch (To 20%)MNPTFNPT-€111.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOSE MASTER G100SMU120 Flexible Metal Hose Diameter 1 In
€196.94 /unit