HOSE MASTER G050TXT240 Flexible Instrumentation Metal Hose | AB2EMP 1LND7

HOSE MASTER G050TXT240 Flexible Instrumentation Metal Hose

Item: AB2EMP Model: G050TXT240Cross Ref: 1LND7
7 In Stock

Ships within 2 days via

€450.49 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flexible Instrumentation Metal Hose
Braid Material Stainless Steel
Compatible Chemicals Deionized Water, Hydraulic Fluid, Motor Oil, Naphtha
Dynamic Min. Bend Radius 5.7"
Fitting Material Stainless Steel
Fitting Type Precision Tube Compression Fitting
For Media Type Hydraulic Fluid, Motor Oil, Naphtha, Water
Grade Grade 316
Hose Fitting A Size 1/2"
Hose Fitting A Type F Compression
Hose Fitting B Size 1/2"
Hose Fitting B Type F Compression
Hose I.d. 1/2"
Material Stainless Steel
Max. Temp. 1200°F
Max. Working Pressure @ 70 Deg. F 2600 psi
Static Min. Bend Radius 1 3/5"

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)2.54
Ship length (cm)60.96
Ship width (cm)2.54
HS code8307103000
Country of OriginUS

Product Variants

ProductModelHose LengthDynamic Min. Bend Radius (in.)Hose Tube MaterialHose I.d.Max. Working Pressure @ 70 Deg. FHose Cover MaterialHose Fitting A MaterialHose Fitting B MaterialPrice
HOSE MASTER G025TXT120 Flexible Instrumentation Metal Hose | AB2EMJ 1LND2 G025TXT12012"5"316 Stainless Steel--304 Stainless Steel316 Stainless Steel316 Stainless Steel€278.74
HOSE MASTER G025TXT240 Flexible Instrumentation Metal Hose | AB2EMK 1LND3 G025TXT24024"5"316 Stainless Steel--304 Stainless Steel316 Stainless Steel316 Stainless Steel€329.30
HOSE MASTER G037TXT120 Flexible Instrumentation Metal Hose | AB2EML 1LND4 G037TXT12012"5.5"316 Stainless Steel--304 Stainless Steel316 Stainless Steel316 Stainless Steel€327.73
HOSE MASTER G037TXT240 Flexible Instrumentation Metal Hose | AB2EMM 1LND5 G037TXT24024"5.5"316 Stainless Steel--304 Stainless Steel316 Stainless Steel316 Stainless Steel€392.54
HOSE MASTER G050TXT120 Flexible Instrumentation Metal Hose | AB2EMN 1LND6 G050TXT12012"5.7"316 Stainless Steel--304 Stainless Steel316 Stainless Steel316 Stainless Steel€377.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOSE MASTER G050TXT240 Flexible Instrumentation Metal Hose
€450.49 /unit