Flat Shipping
Flat Shipping at

HONEYWELL R7284U1004 Oil Primary Control Junction Box | AE9CJN 6HMJ3

HONEYWELL R7284U1004 Oil Primary Control Junction Box

Item: AE9CJN Model: R7284U1004Cross Ref: 6HMJ3
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€192.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Oil Primary Control
Ignition Type Intermittent Spark, Interrupted Spark
Mounting Type Junction Box
Special Information 2 Line LCD Display
Standards UL AND CUL COMPONENT RECOGNIZED ELECTRICAL

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)26.67
Ship length (cm)59.69
Ship width (cm)20.07
HS code8536908030
Country of OriginMX

Product Details:

    • Safety Switch Timing (Settable 15, 30 or 45 sec.)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL R7284U1004 Oil Primary Control Junction Box
€192.71 /unit