HONEYWELL MP909E1018 Linear Pneumatic Actuator Fixed | AD2TYA 3UC26

HONEYWELL MP909E1018/U Linear Pneumatic Actuator Fixed

Item: AD2TYA Model: MP909E1018/UCross Ref: 3UC26
7 In Stock

Ships within 2 days via

€635.24 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Linear Pneumatic Actuator
Height 6 7/8"
Length 17"
Max. Air Pressure 29 psi
Mounting Type Fixed
Nominal Spring Range 3 psi to 13 psi
Operating Pressure 3 psi to 13 psi
Stroke 4"
Width 6 3/8"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)13.46
Ship length (cm)37.59
Ship width (cm)13.97
HS code8412310080
Country of OriginUS

Product Details:

    • Net Force Exerted @ 0 PSI (19.8 lb.)
    • Net Force Exerted @ 18 PSI (3.3 lb.)
    • Provides: Operating Ranges for Independent Operation or Sequence Operation with Other Actuators

Product Variants

ProductModelMPNPrice
HONEYWELL MP909D1201 Linear Pneumatic Actuator 3 To 8 Psi | AD2TXX 3UC22 MP909D1201MP909D1201€323.51
HONEYWELL MP909D1219 Linear Pneumatic Actuator 8 To 13 Psi | AD2TXY 3UC23 MP909D1219MP909D1219€265.95
HONEYWELL MP909D1227 Linear Pneumatic Actuator 5 To 10 Psi | AD2TXZ 3UC24 MP909D1227MP909D1227€230.51
HONEYWELL MP909E1026 Linear Pneumatic Actuator 3 To 13 Psi | AD2TYB 3UC27 MP909E1026MP909E1026€502.91
HONEYWELL MP909E1174 Linear Pneumatic Actuator, 9 To 13 psi, 3 1/10 Inch Stroke, Fixed | CJ2TAH 279A07 MP909E1174MP909E1174€586.69
HONEYWELL MP918A1024 Linear Pneumatic Actuator, 8 To 13 psi, 3 1/2 Inch Stroke, 25 psi Max. Air Pressure | CJ2TAJ 279A08 MP918A1024MP918A1024€1,571.35
HONEYWELL MP918B1006 Linear Pneumatic Actuator, 3 To 13 psi, 3 1/2 Inch Stroke, 29 psi Max. Air Pressure | CJ2TAK 279A06 MP918B1006MP918B1006€783.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL MP909E1018/U Linear Pneumatic Actuator Fixed
€635.24 /unit