HONEYWELL C7189U1005 Indoor Sensor Cover Colour White | AF2PGQ 6WY16

HONEYWELL C7189U1005 Indoor Sensor Cover Colour White

Item: AF2PGQ Model: C7189U1005Cross Ref: 6WY16
7 In Stock

Ships within 2 days via

€95.38 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sensor
Color White
Height 2 1/4"
Operating Temp. Range +45°F to +88°F
Type Indoor
Width 1 1/2"
Compatible Grainger Part Number 278Y82, 493Z81, 493Z83, 54DM21, 54DM22, 54DM24, 54XZ80
Compatible Manufacturer Model Number TH6100AF2004, TH6220U2000, TH6220WF2006, TH6320U2008, TH6320WF2003, TH6320ZW2003, THX321WFS2001W

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)13.72
Ship length (cm)9.14
Ship width (cm)7.87
HS code9032906020
Country of OriginMX

Product Details:

    • Nominal Sensor Ohms @ 75F (10K)

Product Variants

ProductModelOverall HeightOverall WidthIncludesColorPrice
HONEYWELL C03-0950-000 Ammonia Sensor | CH9PFP 60JK34 C03-0950-000----€871.32
HONEYWELL C03-0961-000 Carbon Dioxide Sensor | CH9UNA 60JK35 C03-0961-000----€1,692.08
HONEYWELL C03-0913-000 Carbon Monoxide And Hydrogen Sulfide Combo | CH9UNE 60JK31 C03-0913-000----€914.90
HONEYWELL C03-0978-000 Chlorine Sensor | CH9WBK 60JK37 C03-0978-000----€664.25
HONEYWELL C7031B2005 Duct Sensor, 1097 Ohm, 6 Inch Size | CJ2AZJ 33U011 C7031B2005/U6"-Wiring Box-€177.22
HONEYWELL C7400A2001 Enthalphy Sensor | CJ2CQV 35YG26 C7400A2001/U----€299.34
HONEYWELL C7400S1000 Enthalpy Sensor, Solid State | CJ2CQW 278Y09 C7400S10003/4"2 1/8"--€174.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL C7189U1005 Indoor Sensor Cover Colour White
€95.38 /unit