HOFFMAN PPC1886 Modular Computer Enclosure, Type 12, 1800 x 800 x 600mm Size, Light Gray, Steel | CH8TAB

HOFFMAN PPC1886 98840 Modular Computer Enclosure, Type 12, 1800 x 800 x 600mm Size, Light Gray, Steel

Item: CH8TAB Model: PPC1886Cross Ref: 98840
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€17,443.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Computer Enclosure

Shipping Info:

Ship weight (kg) 159.75
Ship height (cm)180.01
Ship length (cm)59.99
Ship width (cm)80.01
Country of OriginUS

Product Variants

ProductModelMPNPrice
HOFFMAN PPC1666 Modular Computer Enclosure, Type 12, 1600 x 600 x 600mm Size, Light Gray, Steel | CH8RZV PPC1666PPC1666€14,777.40
RFQ
HOFFMAN PPC1668 Modular Computer Enclosure, Type 12, 1600 x 600 x 800mm Size, Light Gray, Steel | CH8RZX PPC1668PPC1668€15,232.80
RFQ
HOFFMAN PPC1686 Modular Computer Enclosure, Type 12, 1600 x 800 x 600mm Size, Light Gray, Steel | CH8RZY PPC1686PPC1686€16,189.80
RFQ
HOFFMAN PPC1866 Modular Computer Enclosure, Type 12, 1800 x 600 x 600mm Size, Light Gray, Steel | CH8RZZ PPC1866PPC1866€15,384.60
RFQ
HOFFMAN PPC1868 Modular Computer Enclosure, Type 12, 1800 x 600 x 800mm Size, Light Gray, Steel | CH8TAA PPC1868PPC1868€16,572.60
RFQ
HOFFMAN PPC2066 Modular Computer Enclosure, Type 12, 2000 x 600 x 600mm Size, Light Gray, Steel | CH8TAC PPC2066PPC2066€15,767.40
RFQ
HOFFMAN PPC2068 Modular Computer Enclosure, Type 12, 2000 x 600 x 800mm Size, Light Gray, Steel | CH8TAD PPC2068PPC2068€17,028.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN PPC1886 98840 Modular Computer Enclosure, Type 12, 1800 x 800 x 600mm Size, Light Gray, Steel
€17,443.80 /unit