HOFFMAN P2B1184 Fully Sealed Plinth Base, Fits 1800 x 400mm Size Frame, Black, Steel | CH8PAP

HOFFMAN P2B1184 34068 Fully Sealed Plinth Base, Fits 1800 x 400mm Size Frame, Black, Steel

Item: CH8PAP Model: P2B1184Cross Ref: 34068
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€897.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Base

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)10.01
Ship length (cm)179.83
Ship width (cm)36.58
Country of OriginUS

Product Variants

ProductModelMPNPrice
HOFFMAN P2B1104 Fully Sealed Plinth Base, Fits 1000 x 400mm Size Frame, Black, Steel | CH8PAA P2B1104P2B1104€617.76
HOFFMAN P2B1105 Fully Sealed Plinth Base, Fits 1000 x 500mm Size Frame, Black, Steel | CH8PAB P2B1105P2B1105€625.68
HOFFMAN P2B1106 Fully Sealed Plinth Base, Fits 1000 x 600mm Size Frame, Black, Steel | CH8PAC P2B1106P2B1106€673.20
HOFFMAN P2B1106HF Fully Sealed Plinth Base, Fits 1000 x 600mm Size Frame, EMC, Steel | CH8PAD P2B1106HFP2B1106HF€1,254.00
HOFFMAN P2B1108 Fully Sealed Plinth Base, Fits 1000 x 800mm Size Frame, Black, Steel | CH8PAE P2B1108P2B1108€712.80
HOFFMAN P2B1124 Fully Sealed Plinth Base, Fits 1200 x 400mm Size Frame, Black, Steel | CH8PAF P2B1124P2B1124€699.60
HOFFMAN P2B1125 Fully Sealed Plinth Base, Fits 1200 x 500mm Size Frame, Black, Steel | CH8PAG P2B1125P2B1125€719.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN P2B1184 34068 Fully Sealed Plinth Base, Fits 1800 x 400mm Size Frame, Black, Steel
€897.60 /unit