HOFFMAN HF0524513 34275 Filter Fan, 24V, 12 CFM, Black

Item: CH8LYF Model: HF0524513Cross Ref: 34275
In Stock

Get it by Monday, Sep 29

€633.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Fan

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)15.62
Ship length (cm)10.11
Ship width (cm)15.65
Country of OriginUS

Product Variants

ProductModelHeightWidthDepthColorMaterialMax. AmpsVoltagePrice
HOFFMAN HF0516513 Filter Fan, 115V, 12 CFM, Black | CH8LYC HF0516513-------€578.16
HOFFMAN HF0516514 Filter Fan, 115V, 12 CFM, Light Gray | CH8LYD HF0516514-------€554.40
HOFFMAN HF0524413 Filter Fan, 24V, 35 CFM, Black | CH8LYE HF0524413-------€467.28
HOFFMAN HF0524514 Filter Fan, 24V, 12 CFM, Light Gray | CH8LYG HF0524514-------€605.88
HOFFMAN HF0526413 Filter Fan, 230V, 35 CFM, Black | CH8LYH HF0526413-------€447.48
HOFFMAN HF0526414 Filter Fan, 230V, 35 CFM, Light Gray | CH8LYJ HF05264146 1/8"4"4"---230V AC€426.39
HOFFMAN HF0526513 Filter Fan, 230V, 12 CFM, Black | CH8LYK HF0526513-------€578.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN HF0524513 34275 Filter Fan, 24V, 12 CFM, Black
€633.60 /unit