HOFFMAN F88T3R60 Lay In Wireway Straight Section, Type 3R, 8 x 8 x 60 Inch Size, Gray, Steel | CH8LBN

HOFFMAN F88T3R60 Lay In Wireway Straight Section, Type 3R, 8 x 8 x 60 Inch Size, Gray, Steel

Item: CH8LBN Model: F88T3R60
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€788.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Wireway

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)20.32
Ship length (cm)152.4
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelMPNPrice
HOFFMAN F44T3R12 Lay In Wireway Straight Section, Type 3R, 4 x 4 x 12 Inch Size, Gray, Steel | CH8KNN F44T3R12F44T3R12-
RFQ
HOFFMAN F44T3R120 Lay In Wireway Straight Section, Type 3R, 4 x 4 x 120 Inch Size, Gray, Steel | CH8KNP F44T3R120F44T3R120€660.00
RFQ
HOFFMAN F44T3R60 Lay In Wireway Straight Section, Type 3R, 4 x 4 x 60 Inch Size, Gray, Steel | CH8KNR F44T3R60F44T3R60€421.08
RFQ
HOFFMAN F66T3R12 Lay In Wireway Straight Section, Type 3R, 6 x 6 x 12 Inch Size, Gray, Steel | CH8KVL F66T3R12F66T3R12€256.08
HOFFMAN F66T3R120 Lay In Wireway Straight Section, Type 3R, 6 x 6 x 120 Inch Size, Gray, Steel | CH8KVM F66T3R120F66T3R120€980.76
RFQ
HOFFMAN F66T3R60 Lay In Wireway Straight Section, Type 3R, 6 x 6 x 60 Inch Size, Gray, Steel | CH8KVQ F66T3R60F66T3R60€597.96
RFQ
HOFFMAN F88T3R12 Lay In Wireway Straight Section, Type 3R, 8 x 8 x 12 Inch Size, Gray, Steel | CH8LBK F88T3R12F88T3R12€380.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN F88T3R60 Lay In Wireway Straight Section, Type 3R, 8 x 8 x 60 Inch Size, Gray, Steel
€788.04 /unit