HOFFMAN F4424SCSS Wiring Trough, Screw Cover, Type 4X, 4 x 4 x 24 Inch Size, SS | CH8KKH

HOFFMAN F4424SCSS 30585 Wiring Trough, Screw Cover, Type 4X, 4 x 4 x 24 Inch Size, SS

Item: CH8KKH Model: F4424SCSSCross Ref: 30585
In Stock

Get it by Monday, Sep 29

€613.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Wiring Trough

Shipping Info:

Ship weight (kg) 4.905
Ship height (cm)10.16
Ship length (cm)60.96
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelMPNPrice
HOFFMAN F121224SCSS Wiring Trough, Screw Cover, Type 4X, 12 x 12 x 24 Inch Size, SS | CH8JZW F121224SCSSF121224SCSS€1,346.40
HOFFMAN F121236SCSS Wiring Trough, Screw Cover, Type 4X, 12 x 12 x 36 Inch Size, SS | CH8JZY F121236SCSSF121236SCSS€1,564.20
HOFFMAN F121248SCSS Wiring Trough, Screw Cover, Type 4X, 12 x 12 x 48 Inch Size, SS | CH8KAB F121248SCSSF121248SCSS€1,623.60
HOFFMAN F121260SCSS Wiring Trough, Screw Cover, Type 4X, 12 x 12 x 60 Inch Size, SS | CH8KAD F121260SCSSF121260SCSS€1,848.00
RFQ
HOFFMAN F121272SCSS Wiring Trough, Screw Cover, Type 4X, 12 x 12 x 72 Inch Size, SS | CH8KAF F121272SCSSF121272SCSS€1,867.80
RFQ
HOFFMAN F4412SCSS Wiring Trough, Screw Cover, Type 4X, 4 x 4 x 12 Inch Size, SS | CH8KKB F4412SCSSF4412SCSS€498.96
HOFFMAN F4418SCSS Wiring Trough, Screw Cover, Type 4X, 4 x 4 x 18 Inch Size, SS | CH8KKD F4418SCSSF4418SCSS€542.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN F4424SCSS 30585 Wiring Trough, Screw Cover, Type 4X, 4 x 4 x 24 Inch Size, SS
€613.80 /unit