HOFFMAN F1212GUCGV U-Connector Commercial Steel 12 inch Height x 12 inch Length | AG2RZE 32FN53

HOFFMAN F1212GUCGV U-Connector Commercial Steel 12 inch Height x 12 inch Length

Item: AG2RZE Model: F1212GUCGVCross Ref: 32FN53
7 In Stock

Ships within 2 days via

€63.33 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item U-Connector
Finish Galvanized
Function Joins Wireway Sections And Fittings
Height 12"
Length 12"
Material Steel
Standards CSA C22.2 NO. 26, EEMAC TYPE 1, FILE NO. E27524, IEC 60529, IP30, NEMA, UL 870

Shipping Info:

Ship weight (kg) 1.2285
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)30.48
HS code8536908010
Country of OriginUS

Product Details:

    • With/Without Knockouts (Without Knockouts)

Product Variants

ProductModelWidthPrice
HOFFMAN F44GUCGV U-Connector Commercial Steel 4 inch Height x 4 inch Length | AG2TGK 32FN55 F44GUCGV1 3/8"€20.72
HOFFMAN F66GUCGV U-Connector Commercial Steel 6 inch Height x 6 inch Length | AG2TGM 32FN57 F66GUCGV1 3/8"€25.52
HOFFMAN F88GUCGV U-Connector Commercial Steel 8 inch Height x 8 inch Length | AG2TGP 32FN59 F88GUCGV2"€35.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN F1212GUCGV U-Connector Commercial Steel 12 inch Height x 12 inch Length
€63.33 /unit