HOFFMAN CP3630 Interior Panel Mild Steel White 34.2 Inch Height | AG2RYN 32FK32

HOFFMAN CP3630 Interior Panel Mild Steel White 34.2 Inch Height

Item: AG2RYN Model: CP3630Cross Ref: 32FK32
In Stock

Get it by Monday, Sep 29

€318.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Interior Panel
Color White
Finish Powder Coated
Gauge (steel) 12 ga.
Height 34 1/5"
Material Steel
Width 568901"

Shipping Info:

Ship weight (kg) 14.67
Ship height (cm)3.18
Ship length (cm)88.27
Ship width (cm)72.39
HS code8538100000
Country of OriginUS

Product Variants

ProductModelHeightWidthFinishMaterialGauge (steel)ColorPrice
HOFFMAN CP1212 Interior Panel For Mounting Components | AG2RXM 32FK08 CP1212------€46.02
HOFFMAN CP1212G Interior Panel 10.2 Inch Height x 10.2 Inch Width | AG2RXN 32FK09 CP1212G------€35.15
HOFFMAN CP1612 Interior Panel 14.2 Inch Height x 10.2 Inch Width | AG2RXP 32FK10 CP1612------€58.40
HOFFMAN CP1612G Interior Panel Steel Galvanised | AG2RXQ 32FK11 CP1612G------€45.33
HOFFMAN CP1616 Interior Panel 14.2 Inch Height x 14.2 Inch Width | AG2RXR 32FK12 CP1616------€110.62
HOFFMAN CP1616G Interior Panel Steel 14.2 Inch Height x 14.2 Inch Width | AG2RXT 32FK13 CP1616G------€108.60
HOFFMAN CP2016 Interior Panel Mild Steel 18.2 Inch Height | AG2RXU 32FK14 CP2016------€109.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN CP3630 Interior Panel Mild Steel White 34.2 Inch Height
€318.28 /unit