HOFFMAN A162006LP Metallic Enclosure 16 Inch Height x 20 Inch Width x 6 Inch Depth | AG2QKA 32EZ80

HOFFMAN A162006LP Metallic Enclosure 16 Inch Height x 20 Inch Width x 6 Inch Depth

Item: AG2QKA Model: A162006LPCross Ref: 32EZ80
In Stock

Get it by Monday, Sep 29

€785.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Enclosure
Basic Material Metallic
Color Gray
Cover Type Hinged Clamp
Depth 6"
Enclosure Height 16"
Enclosure Material Steel
Enclosure Width 20"
Gasket Neoprene
Gasket Material Neoprene
Knockouts / No Knockouts No Knockouts
Metal Gauge 14 ga., 16 ga.
Mounting Wall
Standards CSA, FILE NO 42186: TYPE 12, CUL LISTED PER CSA C22.2 NO 94, FILE NO E61997, IEC 60529, NEMA/EEMAC TYPE 12 AND 13, UL 508A LISTED

Shipping Info:

Ship weight (kg) 11.835
Ship height (cm)20.96
Ship length (cm)53.98
Ship width (cm)53.34
HS code8538100000
Country of OriginUS

Product Variants

ProductModelEnclosure WidthDepthEnclosure HeightCover TypeEnclosure MaterialMountingFinishIp RatingPrice
HOFFMAN A161206LP Metallic Enclosure 14/16 Gauge 16 Inch Height x 12 Inch Width | AG2QHR 32EZ48 A161206LP------Powder CoatedIP65€649.38
HOFFMAN A161208LP Metallic Enclosure 14/16 Gauge Clamps Wall | AG2QHT 32EZ49 A161208LP------Powder CoatedIP65€651.76
HOFFMAN A161606LP Metallic Enclosure 16 Inch Height x 16 Inch Width x 6 Inch Depth | AG2QHU 32EZ50 A161606LP------Powder CoatedIP65€660.87
HOFFMAN A161608LP Metallic Enclosure 14/16 Gauge 16 Inch Height x 16 Inch Width | AG2QHV 32EZ51 A161608LP------Powder CoatedIP65€709.66
HOFFMAN A201606LP Metallic Enclosure 20 Inch Height x 16 Inch Width x 6 Inch Depth | AG2QHW 32EZ52 A201606LP------Powder CoatedIP65€711.31
HOFFMAN A201608LP Metallic Enclosure 14/16 Gauge 20 Inch Height x 16 Inch Width | AG2QHX 32EZ53 A201608LP------Powder CoatedIP65€745.91
HOFFMAN A201610LP Metallic Enclosure 20 Inch Height x 16 Inch Width x 10 Inch Depth | AG2QHY 32EZ54 A201610LP------Powder CoatedIP65€847.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN A162006LP Metallic Enclosure 16 Inch Height x 20 Inch Width x 6 Inch Depth
€785.83 /unit