HOBART S304608-G19 Welding Wire, Carbon Steel, 0.035 in, 2 lb, Plastic Spool

Item: CR4AHQ Model: S304608-G19Cross Ref: 6ETL1
7 In Stock

Ships within 2 days via

€32.96 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Mig Welding Wire
Arbor Hole Dia. 5/8"
Aws Classification ER70S-3
Compatible Shielding Gas 75% Argon, 25% Carbon Dioxide
Elongation 22%
Finish Copper Coat
For Material Type Carbon Steel To Carbon Steel
For Welding Position Flat/Horizontal/Overhead/Vertical Down/Vertical Up
Material Carbon Steel
Mfr. Series ER70S-3 Series
Minimum Required Elongation 22%
Minimum Required Yield Strength 58 ksi
Shielding Type Gas Shielded
Spool Diameter 4"
Spool Type Plastic Spool
Spool Width 1 1/2"
Welding Current Designation DCEP
Welding Processes MIG Welding
Wire Dia. 0.035"
Wire Type Solid
Standards AWS A5.18

Shipping Info:

Ship weight (kg) 0.9675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
HOBART S308001-G23 MIG Welding Wire, Carbon Steel, ER70S-2, 0.025 in, 11 lb, Plastic Spool | CR4AHH 6ETK4 S308001-G23S308001-G23€177.23
HOBART S308001-G19 MIG Welding Wire, Carbon Steel, ER70S-2, 0.025 in, 2 lb, Plastic Spool, 0.025 in | CR4AHJ 6ETK3 S308001-G19S308001-G19€54.54
HOBART S308006-G19 MIG Welding Wire, Carbon Steel, ER70S-2, 0.03 in, 2 lb, Plastic Spool | CR4AHK 6ETK5 S308006-G19S308006-G19€48.93
HOBART S308008-G19 MIG Welding Wire, Carbon Steel, ER70S-2, 0.035 in, 2 lb, Plastic Spool, 0.035 in | CR4AHL 6ETK7 S308008-G19S308008-G19€45.92
HOBART S304606-G23 MIG Welding Wire, Carbon Steel, ER70S-3, 0.03 in, 11 lb, Plastic Spool | CR4AHM 6ETL0 S304606-G23S304606-G23€149.60
HOBART S304606-G19 MIG Welding Wire, Carbon Steel, ER70S-3, 0.03 in, 2 lb, Plastic Spool | CR4AHN 6ETK9 S304606-G19S304606-G19€36.13
HOBART S304608-G23 MIG Welding Wire, Carbon Steel, ER70S-3, 0.035 in, 11 lb, Plastic Spool | CR4AHP 6ETL2 S304608-G23S304608-G23€135.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOBART S304608-G19 Welding Wire, Carbon Steel, 0.035 in, 2 lb, Plastic Spool
€32.96 /unit