HOBART S117132-G89 Stick Electrode, Carbon Steel, E6013, 3/32 Inch x 14 Inch, 10 lb | CR4BEH 6ETH8

HOBART S117132-G89 Stick Electrode, Carbon Steel, E6013, 3/32 Inch x 14 Inch, 10 lb

Item: CR4BEH Model: S117132-G89Cross Ref: 6ETH8
7 In Stock

Ships within 2 days via

€79.05 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Stick Electrode
Aws Classification E6013
Container Type Plastic Tube
Elongation 17%
For Material Type Carbon Steel To Carbon Steel
For Welding Position Flat/Horizontal/Overhead/Vertical Down/Vertical Up
Length 14"
Material Carbon Steel
Mfr. Series E6013 Series
Min. Tensile Strength 60 ksi
Minimum Required Elongation 17%
Minimum Required Yield Strength 48 ksi
Overall Dia. 0.094"
Process Stick Welding
Tensile Strength 60 ksi
Welding Current Designation AC, DCEN, DCEP
Yield Strength (as Welded) 48 ksi
Standards AWS A5.1

Shipping Info:

Ship weight (kg) 4.8375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTensile Strength (as Welded)Aws ClassificationWelding Current DesignationElongationOverall Dia.LengthMin. Tensile StrengthMinimum Required Yield StrengthPrice
HOBART S116544-G45 Stick Electrode, Carbon Steel, E6010, 1/8 Inch x 14 Inch, 5 lb | CR4BDV 6ETG7 S116544-G4560 ksi-------€30.35
HOBART S116551-G35 Stick Electrode, Carbon Steel, E6010, 1/8 Inch x 14 Inch, 50 lb | CR4BDW 54JK81 S116551-G3560 ksi-------€318.06
HOBART S116532-G45 Stick Electrode, Carbon Steel, E6010, 3/32 Inch x 14 Inch, 5 lb | CR4BDX 6ETG9 S116532-G4560 ksi-------€39.01
HOBART S116551-G45 Stick Electrode, Carbon Steel, E6010, 5/32 Inch x 14 Inch, 5 lb | CR4BDY 6ETH0 S116551-G4560 ksi-------€30.35
HOBART S113544-G89 Stick Electrode, Carbon Steel, E6011, 1/8 Inch x 14 Inch, 10 lb | CR4BDZ 6ETH2 S113544-G8960 ksi-------€85.19
HOBART S113544-G45 Stick Electrode, Carbon Steel, E6011, 1/8 Inch x 14 Inch, 5 lb | CR4BEA 6ETH1 S113544-G4560 ksi-------€29.98
HOBART S112244-G31 Stick Electrode, Carbon Steel, E6011, 1/8 Inch x 14 Inch, 50 lb | CR4BEB 54JK77 S112244-G3160 ksi-------€235.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOBART S117132-G89 Stick Electrode, Carbon Steel, E6013, 3/32 Inch x 14 Inch, 10 lb
€79.05 /unit