Flat Shipping
Flat Shipping at

HOBART 500575 Plasma Cutter, AirForce 27i, 27 A, 12 ft Handheld | CR4ANY 44YW18

HOBART 500575 Plasma Cutter, AirForce 27i, 27 A, 12 ft Handheld

Item: CR4ANY Model: 500575Cross Ref: 44YW18
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,786.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Plasma Cutter
For Maximum Material Thickness 3/8"
For Minimum Material Thickness 1/8"
Ground Cord Length 12 ft.
Includes 12 Ft Work Cable With Clamp Consumables Kit XT30R Hand-Held Torch With 12 Ft Cable
Input Frequency 50/60 Hz
Input Voltage 110/115/120/220/230/240V AC
Minimum Input Air Flow Rate 5 CFM
Minimum Input Air Pressure 90 psi
Overall Depth 14.3"
Phase 1.0
Plasma Torch Cable Length 12 ft.
Plasma Torch Type Handheld
Plug Type 5-15P, 6-50P
Power Cord Length 10 ft.
Process Plasma Cutting
Rated Output 20A @ 88V DC 60% (120V), 27A @ 92V DC 35% (120V), 30A @ 92V DC 40% (240V)

Shipping Info:

Ship weight (kg) 9.8325
Ship height (cm)28.58
Ship length (cm)36.2
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelMPNPrice
HOBART 500564 Plasma Cutter, AirForce 12ci, 12 A, 12 ft Handheld | CR4ANW 44YW19 500564500564€1,733.91
HOBART 500576 Plasma Cutter, AirForce 40i, 40 A, 12 ft Handheld | CR4ANX 56LF05 500576500576€3,418.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOBART 500575 Plasma Cutter, AirForce 27i, 27 A, 12 ft Handheld
€2,786.54 /unit