HOBART 500564 Plasma Cutter, AirForce 12ci, 12 A, 12 ft Handheld | CR4ANW 44YW19

HOBART 500564 Plasma Cutter, AirForce 12ci, 12 A, 12 ft Handheld

Item: CR4ANW Model: 500564Cross Ref: 44YW19
In Stock

Get it by Monday, Sep 29

€1,733.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Plasma Cutter
For Maximum Material Thickness 1/4"
For Minimum Material Thickness 1/8"
Ground Cord Length 12 ft.
Includes 12 Ft Work Cable With Clamp Consumables Kit XT12R Hand-Held Torch With 12 Ft Cable
Input Frequency 60 Hz
Input Voltage 120V AC
Max. Amps 12A
Min. Current 12A
Overall Depth 13"
Overall Height 10"
Overall Width 8.3"
Phase 1.0
Plasma Torch Cable Length 12 ft.
Plasma Torch Type Handheld
Plug Type NEMA 5-15P
Power Cord Length 7 ft.
Process Plasma Cutting
Rated Output 12A @ 100V DC 35%

Shipping Info:

Ship weight (kg) 12.87
Ship height (cm)25.4
Ship length (cm)33.02
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelMPNPrice
HOBART 500576 Plasma Cutter, AirForce 40i, 40 A, 12 ft Handheld | CR4ANX 56LF05 500576500576€3,418.38
HOBART 500575 Plasma Cutter, AirForce 27i, 27 A, 12 ft Handheld | CR4ANY 44YW18 500575500575€2,786.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOBART 500564 Plasma Cutter, AirForce 12ci, 12 A, 12 ft Handheld
€1,733.91 /unit