HILMAN ROLLERS KNRS-4-4S Equipment Roller Kit 8000 Lb. Swivel | AC2UHY 2MWK5

HILMAN ROLLERS KNRS-4-4S Equipment Roller Kit 8000 Lb. Swivel

Item: AC2UHY Model: KNRS-4-4SCross Ref: 2MWK5
In Stock

Get it by Monday, Sep 29

€2,143.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Equipment Roller Kit
Assembled Yes
Caster/roller Configuration (4) Rollers
Color Black, Green
For Surface Type Any Surface
Frame Material Steel
Handle Length 28 1/4"
Includes (2) Handles, (4) 2000 Lb Capacity Rollers
Load Capacity 8000 lbs.
Non-marking Rollers Yes
Number Of Decks 1
Number Of Rollers 4
Overall Height 4"
Overall Length 34 3/4"
Overall Lxwxh 6.5" x 4.125" x 4"
Roller Dia. 1"
Roller Material Nylon
Roller Tread Material Nylon
Roller Type Swivel
Top Plate Length 4"
Top Plate Lxw 4" x 2.5"
Top Plate Surface Rubber Padded
Top Plate Thickness 1/4"
Top Plate Type Swivel With Lock

Shipping Info:

Ship weight (kg) 31.05
Ship height (cm)31.43
Ship length (cm)40.64
Ship width (cm)11.28
HS code8431390080
Country of OriginUS

Product Variants

ProductModelTop Plate WidthRoller WidthPrice
HILMAN ROLLERS RS-120-SLP Equipment Roller Kit 240000 Lb. Swivel | AC2UHW 2MWK3 RS-120-SLP--€8,507.08
HILMAN ROLLERS RS-200-SLP Equipment Roller Kit 400000 Lb. Swivel | AC2UHX 2MWK4 RS-200-SLP--€11,534.34
HILMAN ROLLERS KNRS-8-SLP Equipment Roller Kit 16000 Lb. Swivel | AC2UHZ 2MWK6 KNRS-8-SLP--€3,201.92
HILMAN ROLLERS KNRS-12-SLP Equipment Roller Kit 24000 Lb. Swivel | AC2UJA 2MWK7 KNRS-12-SLP--€3,551.29
HILMAN ROLLERS KNRS-24-SLP Equipment Roller Kit 48000 Lb. Swivel | AC2UJB 2MWK8 KNRS-24-SLP--€4,300.49
HILMAN ROLLERS KRS-15-SLP Equipment Roller Kit 30000 Lb. Swivel | AD2WNR 3VH82 KRS-15-SLP--€3,036.64
HILMAN ROLLERS KRS-60-SLP Equipment Roller Kit 120000 Lb. Swivel | AD2WNT 3VH83 KRS-60-SLP--€3,827.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HILMAN ROLLERS KNRS-4-4S Equipment Roller Kit 8000 Lb. Swivel
€2,143.43 /unit