HEXARMOR 4080-XXL (11) Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Impact Level 2, 1 Pair | CR3YGD 289X54

HEXARMOR 4080-XXL (11) Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Impact Level 2, 1 Pair

Item: CR3YGD Model: 4080-XXL (11)Cross Ref: 289X54
7 In Stock

Ships within 2 days via

€114.81 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Leather Gloves
Ansi/isea Cut Level A8
Ansi/isea Impact Force 9 kN
Applications General, Industrial
Back Material Goat Leather
Cuff Hook And Loop
Cuff Color Gray, White
Cuff Length 1 1/2"
Cuff Material Goat Leather
Cuff Type Velcro
Cut Clute
Cut-resistance Coverage Palm Side
Features Reinforced Thumb Crotch
Glove Back Color White, Lime
Glove Hand Style Left And Right Hand
Glove Type Leather
Grade Of Leather Premium
Hazard Type Cut Resistant
Includes Double Palm No
Includes Reinforced Thumb Crotch Yes
Industry Use General Use, Industrial
Internal Reinforcement Material Superfabric
Leather Glove Style Drivers
Leather Palm Process Grain
Liner Material Superfabric
Liner/shell Material Cotton
Lining Material Cotton
Mfr. Series Chrome Series
Oil-resistant No
Palm Color White
Palm Style Goat Leather
Protection Type Hand Protection
Reflective Backing No
Size 11 , 2XL
Stitching Material Nylon
Thumb Style Keystone
Standards ANSI/ISEA, EN 388

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnsi/isea Cut LevelSizeFeaturesGlove Liner MaterialCuff StyleGlove CutSize- AlphaGlove LengthPkg. Qty.Price
HEXARMOR 4066-XXXL (12) Safety Gloves, 3Xl, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XVP 787RK8 4066-XXXL (12)---Hppe, SteelSlip OnGunn3XL11 3/16"1€30.72
HEXARMOR 4066-M (8) Safety Gloves, M, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XWZ 787RK4 4066-M (8)---Hppe, SteelSlip OnGunnM10"1€30.72
HEXARMOR 4066-S (7) Safety Gloves, S, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XYA 787RK3 4066-S (7)---Hppe, SteelSlip OnGunnS9 19/32"1€30.72
HEXARMOR 4066-XL (10) Safety Gloves, Xl, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XYL 787RK6 4066-XL (10)---Hppe, SteelSlip OnGunnXL10 13/32"2€27.64
HEXARMOR 4066-L (9) Safety Gloves, L, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XZD 787RK5 4066-L (9)---Hppe, SteelSlip OnGunnL10 3/16"1€27.64
HEXARMOR 4066-XXL (11) Safety Gloves, 2Xl, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XZL 787RK7 4066-XXL (11)---Hppe, SteelSlip OnGunn2XL10 13/16"1€30.72
HEXARMOR 4067-XXL (11) Leather Gloves, Size 2XL, Drivers Glove, Buffaloskin, Premium, ANSI Impact Level 2, 1 Pair | CR3YFV 61UT69 4067-XXL (11)A72XL------1€41.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 4080-XXL (11) Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Impact Level 2, 1 Pair
€114.81 /unit