HERKULES OFC4 Filter Crusher 18 Tons | AD4MPB 41U082

HERKULES OFC4 Filter Crusher 18 Tons

Item: AD4MPB Model: OFC4Cross Ref: 41U082
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€13,916.70 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Filter Crusher
Chamber Depth 9"
Chamber Height 20 1/8"
Chamber Width 9"
Cycle Time 35 sec. to 55 sec.
Overall Depth 27 3/4"
Overall Height 67"
Overall Width 30"
Type Air Operated

Shipping Info:

Ship weight (kg) 290.25
Ship height (cm)172.72
Ship length (cm)76.2
Ship width (cm)76.2
HS code8479899899
Country of OriginUS

Product Details:

    • Crush Reduction (80%)
    • Crushing Mechanism (Air Bag)
    • Maximum Crushing Pressure (18 Tons)
    • Residual Removal (95 to 98% Oil Removal)

Product Variants

ProductModelMPNPrice
HERKULES OFC5 Filter Crusher 18 Tons | AD4MPC 41U083 OFC5OFC5€21,239.47
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HERKULES OFC4 Filter Crusher 18 Tons
€13,916.70 /unit