HERKULES HCR3 Can Crusher 2.1 Tons | AD4MPE 41U085

HERKULES HCR3 Can Crusher 2.1 Tons

Item: AD4MPE Model: HCR3Cross Ref: 41U085
In Stock

Get it by Monday, Sep 29

€5,435.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Can Crusher
Chamber Depth 10"
Chamber Height 10"
Chamber Width 10"
Cycle Time 20 sec.
No. Of Cans 1 gal., 1 qt , 4
Overall Height 25 1/4"
Overall Width 18"
Type Air Operated

Shipping Info:

Ship weight (kg) 63
Ship height (cm)66.04
Ship length (cm)35.56
Ship width (cm)48.26
HS code8479899899
Country of OriginUS

Product Details:

    • Crush Reduction (90%)
    • Crushing Mechanism (Air Cylinder)
    • Maximum Crushing Pressure (2.1 Tons)

Product Variants

ProductModelMPNPrice
HERKULES HCR2 Can Crusher 3.75 Tons | AD4MPD 41U084 HCR2HCR2€7,528.43
HERKULES HCR1 Can Crusher 3.75 Tons | AF2MQY 6VKN9 HCR1HCR1€10,559.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HERKULES HCR3 Can Crusher 2.1 Tons
€5,435.23 /unit