HERKULES HCR2 Can Crusher 3.75 Tons | AD4MPD 41U084

HERKULES HCR2 Can Crusher 3.75 Tons

Item: AD4MPD Model: HCR2Cross Ref: 41U084
In Stock

Get it by Monday, Sep 29

€7,528.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Can Crusher
Chamber Depth 14"
Chamber Height 17 1/2"
Chamber Width 14"
Cycle Time 20 sec.
No. Of Cans 1 gal., 5 gal., 7 qt , 6
Operating Pressure 90 psi to 120 psi
Overall Depth 19"
Overall Height 43 1/4"
Overall Width 16 1/2"
Type Air Operated

Shipping Info:

Ship weight (kg) 126
Ship height (cm)111.76
Ship length (cm)76.2
Ship width (cm)43.18
HS code8479899899
Country of OriginUS

Product Details:

    • Crush Reduction (90%)
    • Crushing Mechanism (Air Cylinder)
    • Maximum Crushing Pressure (3.75 Tons)

Product Variants

ProductModelMPNPrice
HERKULES HCR3 Can Crusher 2.1 Tons | AD4MPE 41U085 HCR3HCR3€5,435.23
HERKULES HCR1 Can Crusher 3.75 Tons | AF2MQY 6VKN9 HCR1HCR1€10,559.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HERKULES HCR2 Can Crusher 3.75 Tons
€7,528.43 /unit