HELICOIL 3747-14 Threaded Mandrel, Steel, M14 x 2 Thread Size | CH3XTW

HELICOIL 3747-14 Mandrel, M14x2 Thread Size, Steel, AM, Metric Coarse

Item: CH3XTW Model: 3747-14Cross Ref: 4EYC9
In Stock

Get it by Monday, Sep 29

€181.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Mandrel
Compatible External Thread Size M14 x 2
Compatible Internal Thread Size M14
Display Qty 1
Display Sell Uom EA
Material Steel
Mfr. Series HELI-COIL
Overall Length 4 5/8"
System Of Measurement Metric
Thread Size M14 x 2
Thread Type Metric Coarse
Tool Type Threaded Mandrel Type Am
Type AM

Shipping Info:

Ship weight (kg) 0.1282
Ship height (cm)2.03
Ship length (cm)12.45
Ship width (cm)2.03
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 3747-14 Mandrel, M14x2 Thread Size, Steel, AM, Metric Coarse
€181.72 /unit