HELICOIL 2087-14 Straight Flute Plug Tap, 5H, Metric Coarse , M14 x 2 Thread Size | CH3WDL

HELICOIL 2087-14 Straight Flute Plug Tap, 5H, Metric Coarse , M14 x 2 Thread Size

Item: CH3WDL Model: 2087-14
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Straight Plug
Thread Size M14 x 2
Thread Type Metric Coarse
Type 5H

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)1.78
Ship length (cm)7.62
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelThread Size75% Thread Drill SizeThread LimitOverall Length65% Thread Drill Size55% Thread Drill SizeShank Dia.Tap Thread SizePrice
HELICOIL 2087-10 Screw Thread Insert Tap, M10x1.5 Thread Size, 42mm Thread Length | CH3WDJ 4EYV9 2087-10M10 x 1.58.5 mmD1086 mm11/32"8.9 mm9.32 mmM10 x 1.5€68.82
HELICOIL 2087-12 Straight Flute Plug Tap, 5H, Metric Coarse , M12 x 1.75 Thread Size | CH3WDK 2087-12M12 x 1.75-------€41.65
HELICOIL 2087-16 Straight Flute Plug Tap, 5H, Metric Coarse , M16 x 2 Thread Size | CH3WDM 2087-16---------
RFQ
HELICOIL 2087-18 Straight Flute Plug Tap, 5H, Metric Coarse , M18 x 2.5 Thread Size | CH3WDN 2087-18---------
RFQ
HELICOIL 2087-2 Straight Flute Plug Tap, 5H, Metric Coarse , M2 x 0.4 Thread Size | CH3WDP 2087-2---------
RFQ
HELICOIL 2087-2.2 Straight Flute Plug Tap, 5H, Metric Coarse , M2.2 x 0.45 Thread Size | CH3WDQ 2087-2.2--------€46.36
HELICOIL 2087-2.5 Straight Flute Plug Tap, 5H, Metric Coarse , M2.5 x 0.45 Thread Size | CH3WDR 2087-2.5--------€44.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 2087-14 Straight Flute Plug Tap, 5H, Metric Coarse , M14 x 2 Thread Size