HEDLAND H620-016-R Flowmeter 3/4 Sweat Fitting 1-16 Gpm | AE9FLL 6JFY3

HEDLAND H620-016-R Flowmeter 3/4 Sweat Fitting 1-16 Gpm

Item: AE9FLL Model: H620-016-RCross Ref: 6JFY3
7 In Stock

Ships within 2 days via

€330.33 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flowmeter
Chamber Material Radel
Compatible Flow Material Water
Connection Size 1"
Connection Type Sweat
Display Type Scale
Fits Pipe Size 1", 3/4"
Fitting Brass
Fitting Material Brass
Flow Material Water
Flow Range 1-16 GPM
Flow Rate - Maximum 16 GPM
Flow Rate - Minimum 1 GPM
Flow Rate Range 1-16 GPM
Flowmeter Type Variable Area
Fluid Temp. +32°F to +250°F
For Pipe Size 1", 3/4"
Gpm Max. 16 GPM
Housing Material Polyphenylsulfone
Includes Flow Rate Adjustment Knob No
Includes Pressure Gauge No
Includes Totalizer No
Length 7 3/4"
Max. Flow Rate 16 GPM
Max. Operating Pressure 325 psi
Max. Pressure 325 psi
Max. Temp. 250°F
Max. Viscosity 1 cST , 500 SUS
Media Type Water
Min. Flow Rate 1 GPM
Min. Media Temp. 32°F
Mounting Location Inline
Mounting Orientation Universal
O-ring Material Buna N
Overall Height 1 2/5"
Overall Length 7 4/5"
Overall Width 1 4/5"
Pressure Drop - 100% Flow 2.25 psi
Pressure Drop - 100% Flow (psi) 2.25 psi
Seal Material Buna N
Specific Gravity 1
Type Variable Area
Unit Of Measure Gal., L
Viscosity - Maximum 500 SUS
Wetted Material PSU
Width 1 1/2"
Standards ANSI/ASME B1.20.1

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)7.87
Ship length (cm)21.84
Ship width (cm)8.89
HS code9026104000
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. Flow RateMax. ViscosityOverall LengthFits Pipe SizeGpm Max.Fitting MaterialFlow RangePrice
HEDLAND H621-004 Flowmeter Gpm/lpm 0.5 - 4.0 / 2-15 | AD8YXX 4NNE1 H621-004--------€167.63
HEDLAND H621-007 Flowmeter Gpm/lpm 1.0 - 7.0 / 4-26 | AD8YXY 4NNE2 H621-007--------€176.68
HEDLAND H621-010 Flowmeter Gpm/lpm 1.0 - 10 / 4-35 | AD8YXZ 4NNE3 H621-010--------€167.52
HEDLAND H621-016 Flowmeter Gpm/lpm 1.0 - 16 / 5-60 | AD8YYA 4NNE4 H621-016--------€176.37
HEDLAND H621-018 Flowmeter Gpm/lpm 3.0 - 18 / 15-65 | AD8YYB 4NNE5 H621-018--------€167.84
HEDLAND H621-028 Flowmeter Gpm/lpm 4.0 - 28 / 20-100 | AD8YYC 4NNE6 H621-028--------€176.26
HEDLAND H624-004 Flowmeter Gpm/lpm 0.5 - 4.0 / 2-15 | AD8YYD 4NNE7 H624-004--------€266.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEDLAND H620-016-R Flowmeter 3/4 Sweat Fitting 1-16 Gpm
€330.33 /unit