HECK INDUSTRIES WFTR5 Tubing Rolling Machine Steel | AH2XKH 30NX72

HECK INDUSTRIES WFTR5 Tubing Rolling Machine Steel

Item: AH2XKH Model: WFTR5Cross Ref: 30NX72
In Stock

Get it by Monday, Sep 29

€1,419.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Tubing Rolling Machine
Construction Steel
Material Steel
Tube O.d. 1", 1 1/2", 2"
Type Manual
Wheel Dia. 2"
Wheel Material Steel
Wheel Type Steel

Shipping Info:

Ship weight (kg) 86.4
Ship height (cm)50.8
Ship length (cm)71.12
Ship width (cm)55.88
Country of OriginCN

Product Variants

ProductModelWheel TypeMaterialWheel Dia.TypeConstructionWheel MaterialPrice
HECK INDUSTRIES WFTR4 Tubing Rolling Machine Steel | AH2XKF 30NX70 WFTR4SteelSteel2"ManualSteelSteel€551.84
HECK INDUSTRIES WFTR45 Tubing Rolling Machine Steel | AH2XKG 30NX71 WFTR45------€749.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HECK INDUSTRIES WFTR5 Tubing Rolling Machine Steel
€1,419.92 /unit