HECK INDUSTRIES WFBDT2X6 Round Tube Die 2 Inch Diameter 6 Inch Centerline | AF9NXV 30NX53

HECK INDUSTRIES WFBDT2X6 Round Tube Die 2 Inch Diameter 6 Inch Centerline

Item: AF9NXV Model: WFBDT2X6Cross Ref: 30NX53
In Stock

Get it by Monday, Sep 29

€549.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Tube Die
Bend Angle 0° to 120°
Centerline Bend Radius 6"
Construction Steel
Outside Dia. Tubing 50 mm
Type Round Tube

Shipping Info:

Ship weight (kg) 14.76
Ship height (cm)10.16
Ship length (cm)30.48
Ship width (cm)30.48
HS code8207306062

Product Variants

ProductModelMPNPrice
HECK INDUSTRIES WFBDT1-1/2X5 Round Tube Die 1-1/12 In Diameter 5 Inch Centerline | AF9NXP 30NX48 WFBDT1-1/2X5WFBDT1-1/2X5€418.46
HECK INDUSTRIES WFBDT1-1/4X4 Round Tube Die 1-1/4 Inch Diameter 4 Inch Centerline | AF9NXQ 30NX49 WFBDT1-1/4X4WFBDT1-1/4X4€396.33
HECK INDUSTRIES WFBDT1-3/4X6 Round Tube Die 1-3/4 In Diameter 6 Inch Centerline | AF9NXR 30NX50 WFBDT1-3/4X6WFBDT1-3/4X6€510.00
HECK INDUSTRIES WFBDT1-5/8X5 Round Tube Die 1-5/8 In Diameter 5 Inch Centerline | AF9NXT 30NX51 WFBDT1-5/8X5WFBDT1-5/8X5€437.50
HECK INDUSTRIES WFBDT1X3 Round Tube Die 1 Inch Diameter 3 Inch Centerline | AF9NXU 30NX52 WFBDT1X3WFBDT1X3€391.45
HECK INDUSTRIES WFBDT3/4X3 Round Tube Die 3/4 Inch Diameter 3 Inch Centerline | AF9NXW 30NX54 WFBDT3/4X3WFBDT3/4X3€357.93
HECK INDUSTRIES WFBDT-118-3 Round Tube Die 1-1/8 In Diameter 3 Inch Centerline | AF9NXX 30NX55 WFBDT-118-3WFBDT-118-3€400.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HECK INDUSTRIES WFBDT2X6 Round Tube Die 2 Inch Diameter 6 Inch Centerline
€549.23 /unit