HEATHROW SCIENTIFIC HS29022G Test Tube Rack, 8 Compartments, PK 5 | CE9DTF 55PT41

HEATHROW SCIENTIFIC HS29022G Test Tube Rack, 8 Compartments, PK 5

Item: CE9DTF Model: HS29022GCross Ref: 55PT41
7 In Stock

Ships within 2 days via

€62.37 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Test Tube Rack
Autoclavable Yes
Color Multicolor
Material Polypropylene
Mounting Type Rest On Table
Number Of Compartments 8

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)9.41
Ship length (cm)17.54
Ship width (cm)5.32
Country of OriginCN

Product Variants

ProductModelFor Use WithOverall WidthOverall HeightOverall LengthNumber Of CompartmentsMaterialColorAutoclavablePkg. Qty.Price
HEATHROW SCIENTIFIC HS29022A Test Tube Rack, 8 Compartments, PK 5 | CE9DRZ 55PT35 HS29022ATubes2 1/8"3 3/4"6 7/8"----1€68.85
HEATHROW SCIENTIFIC HS29022B Test Tube Rack, 8 Compartments, PK 5 | CE9DTA 55PT36 HS29022BTubes2 1/8"3 3/4"6 7/8"----1€64.47
HEATHROW SCIENTIFIC HS29022C Test Tube Rack, 8 Compartments, PK 5 | CE9DTB 55PT37 HS29022CTubes2 1/8"3 3/4"6 7/8"----1€68.85
HEATHROW SCIENTIFIC HS29022D Test Tube Rack, 8 Compartments, PK 5 | CE9DTC 55PT38 HS29022D----8PolypropylenePinkYes5€68.85
HEATHROW SCIENTIFIC HS29022E Test Tube Rack, 8 Compartments, PK 5 | CE9DTD 55PT39 HS29022ETubes2 1/8"3 3/4"6 7/8"----1€68.85
HEATHROW SCIENTIFIC HS29022F Test Tube Rack, 8 Compartments, PK 5 | CE9DTE 55PT40 HS29022FTubes2 1/8"3 3/4"6 7/8"----1€65.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEATHROW SCIENTIFIC HS29022G Test Tube Rack, 8 Compartments, PK 5
€62.37 /unit